Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Rubber Wheel445 G-R
  • Wheel, Rubber Wheel445 G-R
  • Wheel, Rubber Wheel445 G-R

Wheel, Rubber Wheel445 G-R 445G-R65

5.00 (1)
Item.#
08009617
Mfr.#
445G-R65
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Gum
Wheel Diameter D (phi mm)
65
Wheel Width W(mm)
28
Boss Width h (mm)
34
Wheel Width (mm)
28
Wheel Diameter (phi mm)
65
Allowable Load (daN)
70
Hole Diameter d (phi mm)
8.2
Conformity Number
440G,440R
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I installed it to ease the movement of the portable winch.
5
From Japan
On 2016-01-28 15:10:37
In the home center, handling of only wheels is hardly handled, and monotaro san is rich in variation so it is saved.
This review is about item#08009617.