Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel, Rubber Wheel445 G-R
  • Wheel, Rubber Wheel445 G-R
  • Wheel, Rubber Wheel445 G-R

Wheel, Rubber Wheel445 G-R 445G-R125

5.00 (1)
Item.#
08009644
Mfr.#
445G-R125
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Rubber
Wheel Diameter D (phi mm)
125
Wheel Width W(mm)
50
Boss Width h (mm)
59
Wheel Width (mm)
50
Wheel Diameter (phi mm)
125
Allowable Load (daN)
125
Hole Diameter d (phi mm)
12.2
Conformity Number
440G, 440R
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I installed it to ease the movement of the portable winch.
5
From Japan
On 2016-01-28 15:10:37
In the home center, handling of only wheels is hardly handled, and monotaro san is rich in variation so it is saved.
This review is about item#08009617.