Buy more than* S$200* and get FREE SHIPPING

  • 560S Swivel Caster, Nylon, B On, Vehicle
  • 560S Swivel Caster, Nylon, B On, Vehicle
  • 560S Swivel Caster, Nylon, B On, Vehicle

560S Swivel Caster, Nylon, B On, Vehicle 560S-NRB75

4.00 (1)
Item.#
08009732
Mfr.#
560S-NRB75
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Run at less than 2 km/h.
Wheel No.
562S
Mounting Dimensions XxY (mm)
78x78
Mounting Method
Orinary swiveling
Shape
Caster wheel
TRUSCO Part Number
277-2990
Eccentricity E (mm)
16
Stopper
Not available
Finishing (Metal Compatibletings)
Black zinc galvanizing finish (sheet steel)
Allowable Load (daN)
600
Mounting Seat A x B (mm)
100x100
Wheel Width (mm)
45
Model
560S caster wheel
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
75
Attachment Height H (mm)
105
Turning Radius (mm)
57
Material (Wheel)
Nylon solid wheel (includes radial ball B)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To make the surface plate movable
4
From Japan
On 2014-10-17 19:46:12
It was 600 KG per piece of permissible load, so I bought it with spitting eyebrows, but it is surprisingly made firmly. Although it supports four platens of about 1,000 kg with four legs, it seems to be usable without problems.
This review is about item#08009732.