Buy more than* S$200* and get FREE SHIPPING

  • Hammer Caster 915MA Swivel Caster Rubber B Bearing, Total Lock
  • Hammer Caster 915MA Swivel Caster Rubber B Bearing, Total Lock
  • Hammer Caster 915MA Swivel Caster Rubber B Bearing, Total Lock

Hammer Caster 915MA Swivel Caster Rubber B Bearing, Total Lock 915MA-RB100

5.00 (1)
Item.#
08009775
Mfr.#
915MA-RB100
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
100
Screw T
M16x2.0
Wheel No.
434M-RB
Model
915MA Swivel
Material (Wheel)
Rubber (radial ball bearings case)
Shape
Swivel T
Wheel Diameter D (phi mm)
100
Attachment Height H (mm)
138
Shaft Length L (mm)
40
Dimension V(mm)
114
Wheel Width (mm)
32
Finishing (Metal Compatibletings)
Chrome-plated
Brake
Attached to
TRUSCO Part Number
398-5008
Eccentricity E (mm)
32
Turning Radius (mm)
114
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in experiments
5
From Japan
On 2014-04-07 14:53:22
Available immediately and satisfied with performance
This review is about item#08009775.