Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hammer Caster 915MA Swivel Caster Rubber B Bearing, Total Lock
  • Hammer Caster 915MA Swivel Caster Rubber B Bearing, Total Lock
  • Hammer Caster 915MA Swivel Caster Rubber B Bearing, Total Lock

Hammer Caster 915MA Swivel Caster Rubber B Bearing, Total Lock 915MA-RB150

5.00 (1)
Item.#
08009793
Mfr.#
915MA-RB150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
61.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
100
Screw T
M16x2.0
Wheel No.
434M-RB
Model
915MA Swivel
Material (Wheel)
Rubber (radial ball bearing input)
Wheel Diameter D (phi mm)
150
Attachment Height H (mm)
195
Shaft Length L (mm)
40
Dimension V(mm)
114
Wheel Width (mm)
32
Finishing (Metal Compatibletings)
Chrome plating
Brake
Per
Eccentricity E (mm)
44.0
Turning Radius (mm)
120
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in experiments
5
From Japan
On 2014-04-07 14:53:22
Available immediately and satisfied with performance
This review is about item#08009775.