Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 915MK-RB100

Item.#
08009802
Mfr.#
915MK-RB100
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter T(mm)
22
Shaft Length L (mm)
50
Thickness t (mm)
Washer: 3
Dimensions a (mm)
18
Wheel Width (mm)
32
Wheel Diameter D (phi mm)
100
Attachment Height H (mm)
134
Finishing (Metal Compatibletings)
Finishchromeplating
Shape
SwivelT
Allowable Load (daN)
100
Dimension V(mm)
114
Screw Holes for Mounting
M6x1
Wheel No.
434M-RB
Brake
Per
Eccentricity E (mm)
32
Turning Radius (mm)
114
Model
915MKSwivel
Material (Wheel)
Nylonwheelrubberwindingwheel(radialballbearinginput)