|
Swivel Caster, Rubber-Wheel 915MK-RB125
- Item.#
- 08009811
- Mfr.#
- 915MK-RB125
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shaft Diameter T(mm)
- 22
- Shaft Length L (mm)
- 50
- Thickness t (mm)
- Washer: 3
- Dimensions a (mm)
- 18
- Wheel Width (mm)
- 32
- Turning Radius (mm)
- 114
- Model
- 915MKSwivel
- Wheel Diameter D (phi mm)
- 125
- Attachment Height H (mm)
- 162
- Allowable Load (daN)
- 100
- Dimension V(mm)
- 114
- Screw Holes for Mounting
- M6x1
- Wheel No.
- 434M-RB
- Brake
- Per
- Finishing (Metal Compatibletings)
- Finishchromeplating
- Shape
- SwivelT
- Eccentricity E (mm)
- 35
- Material (Wheel)
- Nylonwheelrubberwindingwheel(radialballbearinginput)
|
Customers Who Viewed This Item Also Viewed