Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 915MK-RB150

Item.#
08009827
Mfr.#
915MK-RB150
Package Qty.
1PC
Ship pack of
1
67.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter T(mm)
22
Shaft Length L (mm)
50
Thickness t (mm)
Washer: 3
Dimensions a (mm)
18
Wheel Width (mm)
32
Wheel Diameter D (phi mm)
150
Attachment Height H (mm)
191
Finishing (Metal Compatibletings)
Chrome plating finished
Material (Wheel)
Nylon wheel rubber winding wheel (radial ball bearing input)
Allowable Load (daN)
100
Dimension V(mm)
114
Screw Holes for Mounting
M6x1
Wheel No.
434M-RB
Brake
Per
Eccentricity E (mm)
44
Turning Radius (mm)
120
Model
915MK Swivel