Buy more than* S$200* and get FREE SHIPPING

  • 920MA Swivel Caster, Rubber, With B, Wheel
  • 920MA Swivel Caster, Rubber, With B, Wheel
  • 920MA Swivel Caster, Rubber, With B, Wheel

920MA Swivel Caster, Rubber, With B, Wheel 920MA-RB125

5.00 (1)
Item.#
08009845
Mfr.#
920MA-RB125
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
100
Screw T
M16x2.0
Wheel No.
434M-RB
Model
920MA Swivel
Eccentricity E (mm)
35.0
Turning Radius (mm)
99
Material (Wheel)
Rubber (radial ball bearing input)
Shaft Length L (mm)
40
Dimension V(mm)
114
Wheel Width (mm)
32
Wheel Diameter D (phi mm)
125
Attachment Height H (mm)
166
Finishing (Metal Compatibletings)
Chrome plating
Brake
None
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in experiments
5
From Japan
On 2014-04-07 14:53:57
Available immediately and satisfied with performance
This review is about item#88370676.