Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Exclusive Wheel, Urethane, W/BWheel439S0S-Ub
  • Stainless Steel Exclusive Wheel, Urethane, W/BWheel439S0S-Ub
  • Stainless Steel Exclusive Wheel, Urethane, W/BWheel439S0S-Ub

Stainless Steel Exclusive Wheel, Urethane, W/BWheel439S0S-Ub 439S0S-UB65

5.00 (2)
Item.#
08009942
Mfr.#
439S0S-UB65
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
65
Wheel Width W(mm)
27
Boss Width h (mm)
30
Conformity Number
320S,315S,320SR,320SA,315SA,320SK,315SK
Allowable Load (daN)
70
Hole Diameter d (phi mm)
8.1
Material (Wheel)
Urethane (roller bearing input)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to remodel Handy Carry
5
From Japan
On 2015-03-22 16:07:32
Purchased because it uses durable roller bearings.
This review is about item#08017527.
Mobile workbench in kitchen
5
From Japan
On 2015-01-30 13:40:31
Since it was over 9 years ago, I had a hard time because there was no product whose part number No attached to the dolly and No. of the part ordered this time agreed. I measured the sizes of the wheels and ordered items with matching values, but it was ok. I am pleased that it works well and works smoothly. However, although I think that No will change when things get older, I think that if you have such a statement that the previous product number was **, the purchasing side will also be saved, but thank you for that point .
This review is about item#08009967.