Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Exclusive Wheel, Urethane, W/BWheel439S0S-Ub
  • Stainless Steel Exclusive Wheel, Urethane, W/BWheel439S0S-Ub
  • Stainless Steel Exclusive Wheel, Urethane, W/BWheel439S0S-Ub

Stainless Steel Exclusive Wheel, Urethane, W/BWheel439S0S-Ub 439S0S-UB100

5.00 (3)
Item.#
08009967
Mfr.#
439S0S-UB100
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
100
Hole Diameter d (phi mm)
10.2
Material (Wheel)
Urethane (with roller bearing)
Conformity Number
320S, 315S, 320SR, 320SA, 315SA, 320SK, 315SK
Wheel Width W(mm)
32
Boss Width h (mm)
44
Wheel Diameter D (phi mm)
100
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Wheelchair wheel change for bath
5
From Japan
On 2018-06-09 16:58:26
The feeling I used was the same as before exchange, but on the contrary there was a voice saying "the vibration has decreased"
This review is about item#8009951.
Used to remodel Handy Carry
5
From Japan
On 2015-03-22 16:07:32
Purchased because it uses durable roller bearings.
This review is about item#08017527.
Mobile workbench in kitchen
5
From Japan
On 2015-01-30 13:40:31
Since it was over 9 years ago, I had a hard time because there was no product whose part number No attached to the dolly and No. of the part ordered this time agreed. I measured the sizes of the wheels and ordered items with matching values, but it was ok. I am pleased that it works well and works smoothly. However, although I think that No will change when things get older, I think that if you have such a statement that the previous product number was **, the purchasing side will also be saved, but thank you for that point .
This review is about item#08009967.