Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Exclusive Wheel, Urethane, W/BWheel439S0S-Ub
  • Stainless Steel Exclusive Wheel, Urethane, W/BWheel439S0S-Ub
  • Stainless Steel Exclusive Wheel, Urethane, W/BWheel439S0S-Ub

Stainless Steel Exclusive Wheel, Urethane, W/BWheel439S0S-Ub 439S0S-UB150

5.00 (2)
Item.#
08009985
Mfr.#
439S0S-UB150
Package Qty.
1PC
Ship pack of
1
58.43 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
150
Wheel Width W(mm)
38
Boss Width h (mm)
54
Conformity Number
320S,315S,320SR,320SA,315SA,320SK,315SK
Allowable Load (daN)
150
Hole Diameter d (phi mm)
12.2
Material (Wheel)
Urethane(rollerbearinginput)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use in remodeling of the handy carry
5
From Japan
On 2015-03-22 16:07:32
Purchase order so durable that use roller bearings.
This review is about item#08017527.
Mobile work stand in the kitchen
5
From Japan
On 2015-01-30 13:40:31
Because it was the thing to be in more than nine years, I had a hard time because the product did not have the No of the parts you ordered parts symbol No and this time attached to the truck to match. Although numerical measure the size of the wheels we were allowed to order the things that match was OK. Working also we are pleased becomes smooth also good work. However, things I think when it comes to No also change old, previous product numbers How can I think that survive also the side to buy if there is described like that was **, thank you to the point .
This review is about item#08009967.