Buy more than* S$200* and get FREE SHIPPING

  • Cylinder Cover

Cylinder Cover SA-AC

Item.#
08010107
Mfr.#
SA-AC
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Always the keep container below 40 degree C, in places with good air flow passage and away from direct sunlight.Do not place open flame or combustible and flammable objects within 2 meters around the container.
Width (mm)
440
Material
Flame resistant fibers aluminum processing
Specification
For acetylene
Length (mm)
900