Buy more than* S$200* and get FREE SHIPPING

  • A-Type Cutting Instrument

A-Type Cutting Instrument CT-02

5.00 (2)
Item.#
08010116
Mfr.#
CT-02
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For cutting work
Cutting Capability (mm)
5 - 50
Overall Length (mm)
530
Gas
Acetylene type
Weight (g)
880
Accessories
Burner 1, 2, 3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Heavy machinery maintenance · Heating of fixed bolts / nuts etc.
5
From Japan
On 2016-11-17 19:37:16
Reasonable price. Is it well-balanced, it's light and easy to use.
This review is about item#8010116.
Fusing
5
From Japan
On 2015-03-25 21:32:24
Can be used without problems, we are happy with the delivery date as soon as possible.
This review is about item#08010116.