Buy more than* S$200* and get FREE SHIPPING

  • No. 00 Welding Machine

No. 00 Welding Machine WT-00

5.00 (1)
Item.#
08010152
Mfr.#
WT-00
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
For thin brazing welding
Gas
Acetylene type
Overall Length (mm)
320
Welding Capability (mm)
0.1 - 1
Weight (g)
330
Accessories
Four (No.10, 16, 25, 40 1 each)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It uses the HHO gas.
5
From Japan
On 2013-08-28 16:58:45
Easy-to-use compact. Since the domestic third-party components can be shared.
This review is about item#08010152.