Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small Welding Machine

Small Welding Machine WT-01

4.67 (3)
Item.#
08010161
Mfr.#
WT-01
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For welding of 5 mm of sheet metal, For welding of 5 mm of sheet metal
Gas
Acetylene type
Overall Length (mm)
370
Welding Capability (mm)
0.5 - 3
Weight (g)
510
Accessories
Five (No.50, 70, 100, 140, 200 1 each)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Welding of metal accessories
4
From Japan
On 2018-03-27 22:33:34
I used it often about 20 years ago and I started again after a long time, but it's user-friendly.
This review is about item#8010161.
Welding operation
5
From Japan
On 2015-04-11 18:50:40
It was very easy to use.
This review is about item#08010161.
Automobile sheet metal
5
From Japan
On 2013-09-08 16:16:13
Price and usage are good
This review is about item#08010161.