Buy more than* S$200* and get FREE SHIPPING

  • Medium-Type Welding Machine

Medium-Type Welding Machine WT-02

5.00 (1)
Item.#
08010177
Mfr.#
WT-02
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding medium thickness plates.
Gas
Acetylene type
Overall Length (mm)
420
Welding Capability (mm)
1 - 8
Weight (g)
515
Accessories
7 (No.200, 225, 250, 315, 400, 450, 500 one each)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas welding
5
From Japan
On 2016-04-06 15:15:43
I think that compare favorably in comparison with the equivalent to the cheap split.
This review is about item#08010177.