Buy more than* S$200* and get FREE SHIPPING

  • LP Industry Regulator

LP Industry Regulator R-5

4.80 (5)
Item.#
08010222
Mfr.#
R-5
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Flow Rate (Nm3/h)
6
Gas
Propane
Shape
Inlet screw dimensions: W22.5x14 (left) male screw Outlet screw dimensions: M16x1.5 (left) male screw (9phi) hose opening
Low Gauge Pressure (MPa)
0.2
Weight (kg)
1.2
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-09-08 11:19:13
I am very happy because it is not available in neighboring stores.
This review is about item#08010222.
welding
5
From Japan
On 2015-08-19 15:05:31
It can be used without problems.
This review is about item#08010222.
Car maintenance
4
From Japan
On 2015-06-30 15:09:58
Is good
This review is about item#08010222.
I would like to bake a pavement iron
5
From Japan
On 2014-08-12 06:36:13
It was the same as I thought it was good. It was too early to arrive.
This review is about item#08010222.
Hardware cutting, overheating work
5
From Japan
On 2012-11-14 20:21:42
I use it without any problem. Good stability.
This review is about item#08010222.