Buy more than* S$200* and get FREE SHIPPING

  • Gold Arrester

Gold Arrester GA-1MK

5.00 (1)
Item.#
08010283
Mfr.#
GA-1MK
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Reset ring part colors change depending on its manufacturing year, from blue, green, white to red.
Weight (g)
210
TRUSCO Part Number
292-5036
Maximum Working Pressure (MPa)
0.1 - 0.9
Installation Shape
Primary side: M16xP1.5 right screw nut (JIS No. 2) Secondary side: M16xP1.5 right screw nut (JIS No. 2)
Functions
Reset relay function: display type (red), pin lock, one touch system Abnormal temperature shut-off feature: gas shut-off at 95degreeC
Overall Length (mm)
72
Maximum Flow Rate (NL/h)
25.000
Gas Name
Oxygen
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal heating operation
5
From Japan
On 2012-11-23 00:39:30
Because it is a leading manufacturer product, it can be used with confidence.
This review is about item#08010292.