Buy more than* S$200* and get FREE SHIPPING

  • Gold Arrester

Gold Arrester GA-2MK

5.00 (1)
Item.#
08010292
Mfr.#
GA-2MK
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Reset ring part colors change depending on its manufacturing year, from blue, green, white to red.
Weight (g)
210
TRUSCO Part Number
292-5044
Maximum Working Pressure (MPa)
0.01 - 0.13
Installation Shape
Primary side: M16xP1.5 left screw nut (JIS No. 3) Secondary side: M16xP1.5 left screw nut (JIS No. 3)
Functions
Reset relay function: display type (red), pin lock, one touch system Abnormal temperature shut-off feature: gas shut-off at 95degreeC
Overall Length (mm)
72
Maximum Flow Rate (NL/h)
3.000
Gas Name
General fuel gases such as acetylene, LPG, LNG, ethylene etc
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal heating operation
5
From Japan
On 2012-11-23 00:39:30
Because it is a leading manufacturer product, it can be used with confidence.
This review is about item#08010292.