Buy more than* S$200* and get FREE SHIPPING

  • Apollo Mini Tackel

Apollo Mini Tackel ZOP-2A

3.00 (1)
Item.#
08010317
Mfr.#
ZOP-2A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Investigate the degree of backfires occurred, the piping is not damaged. and what is the cause of backfire. And restart after inspection to make sure to confirm that the device can be used and restart operation When the gas flow becomes bad, it means that
Maximum Tightening Torque ([n m kgf / cm])
120
Allowable Temperature (degreeC)
20 deg C to 80 deg C or less
Overall Length (mm)
60
Maximum Flow Rate (m3/h)
1: loss of pressure 0.02Mpa Normal: range of model A cutting device and model 100 burner
Installation Location
Fuse connector
Gas
Fuel gas (acetylene, LPG)
Weight (g)
68
Working Pressure (MPa)
0.02-0.08 or less However, pressure is working pressure for use of machines and tools.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Steel material
3
From Japan
On 2016-06-28 16:14:06
The price is expensive
This review is about item#08010301.