Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Rod Dryer

Welding Rod Dryer IS-D200

Item.#
08010371
Mfr.#
IS-D200
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible welding rod (mm)
450 (Max.) up to 5kg
Rated Input Voltage (V)
AC100 50/60 shared use
TRUSCO Part Number
393-5779
Temperature (Degree c)
Between 50 and 200 (With individual thermostat, continuously adjustable)
Weight (kg)
3