Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Twin Hose

Twin Hose 20m

5.00 (3)
Item.#
08010396
Mfr.#
20m
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Approximate Mass (g/m)
325
Display
OXY+ACE
Working Pressure (MPa)
Oxygen hose: 2.0 Acetylene hose: 0.15
Color
Oxygen hose: Blue Acetylene hose: Red
Reinforcing Layer
Oxygen hose: 2S Acetylene hose: 2S
Outer Diameter (phi mm)
Oxygen hose: 14.4 Acetylene hose: 15.9
Inner Diameter (phi mm)
Oxygen hose: 8.0 Acetylene hose: 9.5
Length (m)
20
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2018-03-07 18:28:21
Since the gas hose is a consumable item, we purchased it as a replacement spare for safety.
This review is about item#8010387.
Automobile muffler and other processing and repair
5
From Japan
On 2014-07-28 13:21:49
I've been using similar hoses for many years, but the current hose is also smooth in material and smooth handling. I like it because it seems durable.
This review is about item#08010387.
Gas cutting
5
From Japan
On 2014-04-13 13:01:32
With one-touch fittings, you do not have to have time and effort.
This review is about item#08010396.