Buy more than* S$200* and get FREE SHIPPING

  • Kcl Model Single Rotary Joint
  • Kcl Model Single Rotary Joint
  • Kcl Model Single Rotary Joint

Kcl Model Single Rotary Joint KCL1/4 Right

3.00 (1)
Item.#
08010527
Mfr.#
KCL1/4 Right
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caution
Do not use at highest speed in high pressure conditions. Avoid empty driving (without going through the fluid).
Maximum Working Pressure (MPa)
0.98
Nominal Diameter (B)
1/4
Dimensions C
6
Dimensions A
41643
Nominal Diameter (A)
8
Dimension L3 (mm)
75
Dimension L1 (mm)
14
Maximum Temperature (Degree C)
100
Maximum Rotation Speed (min-1[r. p.m])
1500
Dimensions L (mm)
85
Dimension B
41643
Dimensions D
40
Fluid
Air, gas, water, oil
Dimension L2 (mm)
24
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Shaft portion of the cooling screw conveyor
3
From Japan
On 2014-05-15 16:14:01
it is normal. Easy to buy a little more inexpensive. 1/2 other than the delivery time is too slow.
This review is about item#08010563.