Buy more than* S$200* and get FREE SHIPPING

  • Kcl Model Single Rotary Joint
  • Kcl Model Single Rotary Joint
  • Kcl Model Single Rotary Joint
  • Kcl Model Single Rotary Joint

Kcl Model Single Rotary Joint KCL3/8 Left

3.00 (1)
Item.#
08010554
Mfr.#
KCL3/8 Left
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.90 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Caution
Do not use at highest speed in high pressure conditions. Avoid empty driving (without going through the fluid).
Maximum Working Pressure (MPa)
0.98
Dimensions D
46
Dimension L2 (mm)
29
Nominal Diameter (B)
3/8
Dimensions C
9
Dimensions A
3/8
Maximum Temperature (Degree C)
100
Maximum Rotation Speed (min-1[r. p.m])
1500
Dimension L3 (mm)
82
Dimension L1 (mm)
19
Dimensions L (mm)
94
Dimension B
3/8
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Shaft part of cooled screw conveyor
3
From Japan
On 2014-05-15 16:14:01
it is normal. It's a bit cheaper and easier to purchase. Delivery times other than 1/2 are too late.
This review is about item#08010563.