Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Kcl Model Single Rotary Joint
  • Kcl Model Single Rotary Joint
  • Kcl Model Single Rotary Joint

Kcl Model Single Rotary Joint KCL1/2 Left

4.00 (2)
Item.#
08010572
Mfr.#
KCL1/2 Left
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use at highest speed in high pressure conditions. Avoid empty driving (without going through the fluid).
Maximum Working Pressure (MPa)
0.98
Nominal Diameter (B)
1/2
Dimensions C
12
Dimensions A
41641
Fluid
Air, gas, water, oil
Dimension L2 (mm)
33
Maximum Temperature (Degree C)
100
Maximum Rotation Speed (min-1[r. p.m])
1500
Dimensions L (mm)
109
Dimension B
41641
Dimensions D
54
Dimension L3 (mm)
94
Dimension L1 (mm)
21
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for water supply of rotary sieve shower nozzle with automatic water bleaching machine of manufacturing bean paste
5
From Japan
On 2017-09-18 16:33:43
Good durability, maintenance is almost unnecessary.
This review is about item#8010563.
Shaft part of cooled screw conveyor
3
From Japan
On 2014-05-15 16:14:01
it is normal. It's a bit cheaper and easier to purchase. Delivery times other than 1/2 are too late.
This review is about item#08010563.