|
Kcl Model Single Rotary Joint KCL3/4 Left
(2)
- Item.#
- 08010597
- Mfr.#
- KCL3/4 Left
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Caution
- Do not use at highest speed in high pressure conditions.
Avoid empty driving (without going through the fluid).
- Maximum Working Pressure (MPa)
- 0.98
- Nominal Diameter (B)
- 3/4
- Dimensions C
- 16
- Dimensions A
- 3/4
- Nominal Diameter (A)
- 20
- Dimension L2 (mm)
- 34
- Maximum Temperature (Degree C)
- 100
- Maximum Rotation Speed (min-1[r. p.m])
- 1500
- Dimensions L (mm)
- 120
- Dimension B
- 3/4
- Dimensions D
- 60
- Dimension L3 (mm)
- 102
- Dimension L1 (mm)
- 22
|
Customers Who Viewed This Item Also Viewed
<<
SIBATA SCIENTIFIC TECHNOLOGY
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Used for water supply of rotary sieve shower nozzle with automatic water bleaching machine of manufacturing bean paste
From Japan
On 2017-09-18 16:33:43
Good durability, maintenance is almost unnecessary.
Shaft part of cooled screw conveyor
From Japan
On 2014-05-15 16:14:01
it is normal. It's a bit cheaper and easier to purchase. Delivery times other than 1/2 are too late.