Buy more than* S$200* and get FREE SHIPPING

  • Push/Pull Toggle Clamps
  • Push/Pull Toggle Clamps
  • Push/Pull Toggle Clamps
  • Push/Pull Toggle Clamps

Push/Pull Toggle Clamps GH-36020

3.50 (6)
Item.#
08010685
Mfr.#
GH-36020
Package Qty.
1PC
Ship pack of
1
18.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Horizontal press type
Weight (g)
345
Stroke (mm)
30
Pressing Force (kN[kgf])
1.8[180]
Overall Length (mm)
125
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Fixing jig
3
From Japan
On 2016-12-16 16:35:36
There is no problem as a function of clamping, but it is somewhat sweet accuracy. Have purchased a considerable number, those poor accuracy about some get Gras when the gap between the shaft and the ring portion is big slide there occasionally. I understand that many do not have to guarantee the accuracy of this part, and my how to use, too evil here of accuracy, but I hope get to somehow so troubled.
This review is about item#8010773.
Jig
5
From Japan
On 2016-10-31 15:54:41
Rigidity has firmly split. Durability is from try using.
This review is about item#8010685.
It used for welding jig.
5
From Japan
On 2016-02-18 18:53:41
Nothing has been used without problem. It arrives the next day I asked, you always really helpful.
This review is about item#08010685.
Fixing of wood in the drilling of only the corners
2
From Japan
On 2011-09-23 20:15:04
The catalog did not know whether the clamp moves in the direction to fix the wood when pulling the lever of the toggle clamp or the clamp moves in the direction to fix the wood when pushed in the opposite direction. What I wanted was what I wanted to fix wood when pulling a lever. It was a failure. I think that there was no failure if you could write such a thing in the catalog. Thank you for improving the content described in the catalog.
This review is about item#08010773.
For image of development
2
From Japan
On 2011-04-21 13:17:54
It was big.
This review is about item#08010737.
Purchase for development image
4
From Japan
On 2011-04-21 13:17:05
Small and good
This review is about item#08010685.