Buy more than* S$200* and get FREE SHIPPING

  • Handle Toggle Clamps
  • Handle Toggle Clamps
  • Handle Toggle Clamps

Handle Toggle Clamps GH-201-A

4.42 (19)
Item.#
08010703
Mfr.#
GH-201-A
Package Qty.
1PC
Ship pack of
1
8.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Downward pressure type
Weight (g)
30
Accessories
Spindle M4x20 P=0.7 (nylon)
Tightening Pressure (kN [kgf])
0.27[27]
Overall Length (mm)
81.2
Customer Reviews
5 star 11
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
jig
3
From Japan
On 2017-03-30 18:06:06
If a more cheaper price, I think is good usability. Well because its own way to use and whether there is no problem. .
This review is about item#8010703.
Manufacture of welding jig
4
From Japan
On 2017-02-25 16:20:23
Usability has asked to be sent using well alright. Price is should be noted that good if a little more fallen below.
This review is about item#8010712.
Used to stop the Hensu on the router table.
5
From Japan
On 2017-02-17 14:57:08
Very cheaply, we happy to products not be robust. Also I will try to buy.
This review is about item#8010676.
Production of wood working jig
5
From Japan
On 2017-02-10 17:18:05
When it tries to cut a small slide circular saw, the risk of being pressed by a finger, put by pressing a toggle clamp to a large plate and (jig) safety. We ordered 3 servings 14 collectively in the work club. Cheap in price even greater percentage.
This review is about item#8010764.
During the NC machining, holding jig
4
From Japan
On 2017-01-25 08:24:01
The price basis, is satisfaction. But is not yet using it, you could use well.
This review is about item#08010703.
Jig production
2
From Japan
On 2014-11-25 02:11:21
Clamp performance, enough so easy presser. But the pressing part of the tip is there anxiety because the fine-bolt of plastic. We decided to use the applied rubber was changed to metal bolt. From the beginning, even better it was metal bolt & Rubber.
This review is about item#08010694.
Fixing of the material to a router table
5
From Japan
On 2014-09-17 00:02:14
Since the processing to material firmly can be fixed you can work safely. It was a good size for use in the jig.
This review is about item#08010676.
Woodworking
4
From Japan
On 2014-07-30 05:07:42
Are using does not have any problem at all.
This review is about item#08010764.
Used as a clamp to secure the member to the mold plate
5
From Japan
On 2014-07-21 22:16:53
Reasonable size, strong fixing force, does not scratch at with rubber.
This review is about item#08010676.
Table saw
5
From Japan
On 2014-05-28 17:15:31
It is inexpensive, but it is solidly made. There is no particular problem with the feel of the lever.
This review is about item#08010764.