Buy more than* S$200* and get FREE SHIPPING

  • Push/Pull Toggle Clamps
  • Push/Pull Toggle Clamps
  • Push/Pull Toggle Clamps

Push/Pull Toggle Clamps GH-302-DM

3.71 (7)
Package Qty.
Ship pack of
21.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Horizontal press type
Weight (g)
Stroke (mm)
Pressing Force (kN[kgf])
Overall Length (mm)
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
At the time of leather processing, use a copper square bar to press the crease.
From Japan
On 2018-01-17 15:47:05
Since the stroke is 30 mm, I think that there is also a selection with a long screw with no head over hex bolts. It was so useful as it was a vise.
This review is about item#8010685.
Fixed jig
From Japan
On 2016-12-16 16:35:36
There is no problem as a function to clamp, but the accuracy is somewhat sweeter. If you purchase quite a few pieces and the gap between the shaft and the ring part slides greatly, there are occasionally something that is not as accurate as it gets a little gray. I understand that it is not guaranteeing the accuracy of this part, but if it is how I use it, I hope that I can manage somehow if the accuracy here is too bad.
This review is about item#8010773.
For jigs
From Japan
On 2016-10-31 15:54:41
Rigidity is firm and solid. Durability is from trying to use.
This review is about item#8010685.
I used it for welding jig.
From Japan
On 2016-02-18 18:53:41
I use it without any problem. It always helps me to arrive the next day I asked.
This review is about item#08010685.
Fixing of wood in the drilling of only the corners
From Japan
On 2011-09-23 20:15:04
The catalog did not know whether the clamp moves in the direction to fix the wood when pulling the lever of the toggle clamp or the clamp moves in the direction to fix the wood when pushed in the opposite direction. What I wanted was what I wanted to fix wood when pulling a lever. It was a failure. I think that there was no failure if you could write such a thing in the catalog. Thank you for improving the content described in the catalog.
This review is about item#08010773.
For image of development
From Japan
On 2011-04-21 13:17:54
It was big.
This review is about item#08010737.
Purchase for development image
From Japan
On 2011-04-21 13:17:05
Small and good
This review is about item#08010685.