Buy more than* S$200* and get FREE SHIPPING

  • Hand Vice
  • Hand Vice
  • Hand Vice

Hand Vice GH-51030

4.00 (2)
Item.#
08010746
Mfr.#
GH-51030
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
Hand Vice
Tightening Range (mm)
0 - 49
Weight (g)
840
Type
Pressed made
Tightening Pressure (kN [kgf])
2.6[260]
Overall Length (mm)
251
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As a three-dimensional laser jig
4
From Japan
On 2014-12-10 19:12:51
I can use it normally. Since I'm a little anxious about intensity, I reduced one star.
This review is about item#08010667.
Clamps at the time of welding, various temporary stops.
4
From Japan
On 2011-02-28 23:08:39
I think that it is a solid thing for the price. I think that it is good not to lose feeling of moderation at the time of clamping when using long.
This review is about item#08010746.