Buy more than* S$200* and get FREE SHIPPING

  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp

Downward Pressure Toggle Clamp GH-11412

4.29 (21)
Package Qty.
Ship pack of
20.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Downward pressure type
Weight (g)
Spindle M8x50 P=1.25
Tightening Pressure (kN [kgf])
Overall Length (mm)
Customer Reviews
5 star 11
4 star 6
3 star 3
2 star 1
1 star 0
Review Rating: 4.29
21 Customer Reviews
The reviews are automatic translation.
Material fixation
From Japan
On 2017-10-12 16:41:12
Besides this size, it is good if there are various types such as long type
This review is about item#8010764.
Fastening of machine parts
From Japan
On 2017-07-02 15:19:50
It is a standard product. It can be used without problems. It is saved because various parts can be bought in bulk.
This review is about item#8010694.
From Japan
On 2017-03-30 18:06:06
I think whether it is convenient if the price is lower. Well it can be used as it is so that there is no problem. .
This review is about item#8010703.
Production of welding jig
From Japan
On 2017-02-25 16:20:23
I am happy to use it altogether with ease of use. It is even better if the price goes down a bit.
This review is about item#8010712.
It is used to stop Hence on the router table.
From Japan
On 2017-02-17 14:57:08
It is very cheap and satisfied with the product being made robust. I'd like to purchase again.
This review is about item#8010676.
Production of wood working jig
From Japan
On 2017-02-10 17:18:05
When trying to cut a small object with a slide circular saw, it is dangerous to hold it with your fingers, it is safe to put it on a big plate with a toggle clamp (jig). We ordered 14 pieces for 3 people at the craft club. The price is also cheap for large.
This review is about item#8010764.
During NC processing, pressing jig
From Japan
On 2017-01-25 08:24:01
I am satisfied with the price. I have not used it yet, but it seems to work well.
This review is about item#08010703.
Jig production
From Japan
On 2014-11-25 02:11:21
The clamping performance is enough because it is a simple holding down. However, since the holding part of the tip is thin plastic bolt, it is uneasy. I changed it to metal bolt and decided to use grommet. From the beginning, metal bolt & rubber would be even better.
This review is about item#08010694.
Fixing the material to the router table
From Japan
On 2014-09-17 00:02:14
Since the material to be processed can be firmly fixed, it can work safely. It was a good size for use in jigs.
This review is about item#08010676.
For woodworking
From Japan
On 2014-07-30 05:07:42
Although it is using, there is no problem at all.
This review is about item#08010764.