Buy more than* S$200* and get FREE SHIPPING

  • Push/Pull Toggle Clamps
  • Push/Pull Toggle Clamps
  • Push/Pull Toggle Clamps
  • Push/Pull Toggle Clamps

Push/Pull Toggle Clamps GH31501

3.50 (6)
Item.#
08010773
Mfr.#
GH31501
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Type
Horizontal press type
Weight (g)
335
Stroke (mm)
30
Pressing Force (kN[kgf])
2.0[200]
Overall Length (mm)
151
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Fixed jig
3
From Japan
On 2016-12-16 16:35:36
There is no problem as a function to clamp, but the accuracy is somewhat sweeter. If you purchase quite a few pieces and the gap between the shaft and the ring part slides greatly, there are occasionally something that is not as accurate as it gets a little gray. I understand that it is not guaranteeing the accuracy of this part, but if it is how I use it, I hope that I can manage somehow if the accuracy here is too bad.
This review is about item#8010773.
For jigs
5
From Japan
On 2016-10-31 15:54:41
Rigidity is firm and solid. Durability is from trying to use.
This review is about item#8010685.
I used it for welding jig.
5
From Japan
On 2016-02-18 18:53:41
I use it without any problem. It always helps me to arrive the next day I asked.
This review is about item#08010685.
Fixing of wood in the drilling of only the corners
2
From Japan
On 2011-09-23 20:15:04
The catalog did not know whether the clamp moves in the direction to fix the wood when pulling the lever of the toggle clamp or the clamp moves in the direction to fix the wood when pushed in the opposite direction. What I wanted was what I wanted to fix wood when pulling a lever. It was a failure. I think that there was no failure if you could write such a thing in the catalog. Thank you for improving the content described in the catalog.
This review is about item#08010773.
For image of development
2
From Japan
On 2011-04-21 13:17:54
It was big.
This review is about item#08010737.
Purchase for development image
4
From Japan
On 2011-04-21 13:17:05
Small and good
This review is about item#08010685.