Buy more than* S$200* and get FREE SHIPPING

  • Solid Marker
  • Solid Marker
  • Solid Marker
  • Solid Marker

Solid Marker SC-P

4.09 (11)
Item.#
08010843
Mfr.#
SC-P
Package Qty.
1PC
Ship pack of
1
4.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For making checkmarks on iron, steel, wood, plastics, glass, rubber, leather, and paper. For making check marks on construction and industrial materials. Mark and write name on outdoor furnishings. Takes paint off, repairs scratches(Automobiles,
Overall Length (mm)
135 (with a cap)
Weight (g)
26
Color
Red
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Write on steel member
5
From Japan
On 2017-04-19 19:24:36
I am using it because I need writing on an iron member. Even if it is wet with water it is useful because it can be written.
This review is about item#8010834.
Tire exchange
3
From Japan
On 2016-11-17 07:09:50
Good because multiplying anywhere without regard to use location, but the scum out and write in the place where is wet
This review is about item#08010834.
Mark to steel
1
From Japan
On 2016-03-17 10:51:35
Hard to write too soft
This review is about item#08010834.
Fit number entry
5
From Japan
On 2015-05-28 14:45:10
Is no problem! It was a little cheaper than the local business machine shop!
This review is about item#08010834.
The dimensions of the steel Ivan
5
From Japan
On 2014-08-28 14:41:31
You may write anything. Is no problem.
This review is about item#08010834.
To mark the position of the bolt etc. when car maintenance
2
From Japan
On 2014-04-30 22:43:32
It is somewhat nice because the point is sharp at the beginning of use, but it became thick and inconvenient every time it was used.
This review is about item#08010834.
Write customer's customer on iron hardware
5
From Japan
On 2013-10-02 11:18:03
I am happy to write it thinly
This review is about item#08010834.
Write a letter on the inside of the tire
5
From Japan
On 2013-01-24 16:12:21
You can write comfortably compared with tire chalk. Very easy to use.
This review is about item#08010834.
Writing to mold etc.
4
From Japan
On 2012-09-15 14:34:09
I appreciate it if you can handle fine prints.
This review is about item#08010843.
Car maintenance
5
From Japan
On 2011-12-09 09:34:03
It is better not to dry like a paint marker. Writing taste is also a favorite.
This review is about item#08010834.