Buy more than* S$200* and get FREE SHIPPING

  • TOBINO Brazing Bar

TOBINO Brazing Bar -

5.00 (1)
Item.#
08010877
Mfr.#
-
Package Qty.
1Pack(5kg)
Ship pack of
1
369.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Refrigeration equipment, air conditioning, gas bath, radiator. Rail bond, cage shape motors, electric furnace. Assembly of dissimilar metal products such as copper, brass, stainless steel, galvanized iron, etc.. Mounting of thin to thick plate. Repair of
Elongation (%)
28 to 33
Hardness
90 to 95Hv
Shock Value (J/cm2)
59 to 88
Tensile Strength
363 to 412N/mm2
Rod Diameter (phi mm)
2.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile sheet metal
5
From Japan
On 2013-04-08 12:13:23
The creditworthiness is outstanding because it uses it many times, just a little price is high
This review is about item#08010886.