Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper
  • Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper
  • Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper

Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper 315EA-R100

Item.#
08014431
Mfr.#
315EA-R100
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
50
Eccentricity E (mm)
32.0
Shaft Length L (mm)
40
Attachment Height H (mm)
126
Wheel No.
425E-R
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
100
Model
315EA Universal car
Shape
Universal car S
Screw T
M16x2.0
Turning Radius (mm)
83
Finishing (Metal Compatibletings)
Stainless steel
Material (Wheel)
Rubber
Brake
With