Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper
  • Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper
  • Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper

Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper 315EA-R125

Item.#
08014447
Mfr.#
315EA-R125
Package Qty.
1PC
Ship pack of
1
45.28 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Screw T
M16x2.0
Turning Radius (mm)
103
Finishing (Metal Compatibletings)
Stainless
Material (Wheel)
Gum
Brake
Per
Model
315EA Swivel
Shaft Length L (mm)
40
Attachment Height H (mm)
152
Wheel No.
425E-R
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
60
Eccentricity E (mm)
39