Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper
  • Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper
  • Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper

Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper 315EA-R50

Item.#
08014456
Mfr.#
315EA-R50
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
30
Eccentricity E (mm)
21
Shaft Length L (mm)
35
Attachment Height H (mm)
68
Wheel No.
425G-R
Wheel Width (mm)
20
Material (Wheel)
Gum
Brake
Per
Model
315EASwivel
Shape
SwivelS
Screw T
M12x1.75
Turning Radius (mm)
57
Finishing (Metal Compatibletings)
Stainless
Weight (g)
211
Wheel Diameter D (phi mm)
50