Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper
  • Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper
  • Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper

Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper 315EA-R65

Item.#
08014465
Mfr.#
315EA-R65
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
30
Eccentricity E (mm)
24
Screw T
M12x1.75
Turning Radius (mm)
62
Finishing (Metal Compatibletings)
Stainless
Material (Wheel)
Gum
Brake
Per
Model
315EA Swivel
Shaft Length L (mm)
35
Attachment Height H (mm)
85
Wheel No.
425E-R
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
65