Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper
  • Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper
  • Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper

Stainless Steel 315EA A Swivel Caster, Rubber Wheel, with Stopper 315EA-R75

Item.#
08014474
Mfr.#
315EA-R75
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
40
Eccentricity E (mm)
29.0
Shaft Length L (mm)
35
Attachment Height H (mm)
95
Wheel No.
425E-R
Material (Wheel)
Rubber
Brake
Included
Model
315EA caster
Shape
Free wheel S
Screw T
M12x1.75
Turning Radius (mm)
68
Finishing (Metal Compatibletings)
Stainless steel