Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315EA And Swivel Caster with Stopper, Nylon Wheel Urethane Vehicle
  • Stainless Steel 315EA And Swivel Caster with Stopper, Nylon Wheel Urethane Vehicle
  • Stainless Steel 315EA And Swivel Caster with Stopper, Nylon Wheel Urethane Vehicle

Stainless Steel 315EA And Swivel Caster with Stopper, Nylon Wheel Urethane Vehicle 315EA-UR100

Item.#
08014483
Mfr.#
315EA-UR100
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Stainless steel
Material (Wheel)
Urethane
Brake
With
Model
315EA Universal car
Shape
Universal car S
Screw T
M16x2.0
Turning Radius (mm)
83
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60
Eccentricity E (mm)
32.0
Shaft Length L (mm)
40
Attachment Height H (mm)
126
Wheel No.
439E-UR