Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315EA And Swivel Caster with Stopper, Nylon Wheel Urethane Vehicle
  • Stainless Steel 315EA And Swivel Caster with Stopper, Nylon Wheel Urethane Vehicle
  • Stainless Steel 315EA And Swivel Caster with Stopper, Nylon Wheel Urethane Vehicle

Stainless Steel 315EA And Swivel Caster with Stopper, Nylon Wheel Urethane Vehicle 315EA-UR50

Item.#
08014501
Mfr.#
315EA-UR50
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
439G-UR
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
40
Eccentricity E (mm)
21.0
Shaft Length L (mm)
35
Attachment Height H (mm)
68
Finishing (Metal Compatibletings)
Stainless steel
Material (Wheel)
Urethane
Brake
With
Model
315EA Universal car
Shape
Universal car S
Screw T
M12x1.75
Turning Radius (mm)
57