Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315EA And Swivel Caster with Stopper, Nylon Wheel Urethane Vehicle
  • Stainless Steel 315EA And Swivel Caster with Stopper, Nylon Wheel Urethane Vehicle
  • Stainless Steel 315EA And Swivel Caster with Stopper, Nylon Wheel Urethane Vehicle

Stainless Steel 315EA And Swivel Caster with Stopper, Nylon Wheel Urethane Vehicle 315EA-UR65

Item.#
08014517
Mfr.#
315EA-UR65
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Stainless
Material (Wheel)
Urethane
Brake
Per
Model
315EASwivel
Shape
SwivelS
Screw T
M12x1.75
Turning Radius (mm)
62
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
40
Eccentricity E (mm)
24
Shaft Length L (mm)
35
Attachment Height H (mm)
85
Wheel No.
439E-UR