Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel

Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel 315E-UR100

Item.#
08014535
Mfr.#
315E-UR100
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
All stainless steel
Wheel Diameter D (phi mm)
100
Weight (g)
491
Brake
Per
Model
315E Swivel
Turning Radius (mm)
83
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels (roller - bearing input)
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
Allowable Load (daN)
60
Eccentricity E (mm)
32.0
Mounting Hole Diameter P(mm)
8.8
Attachment Height H (mm)
122
Wheel No.
439E-UR