Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel

Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel 315E-UR125

Item.#
08014544
Mfr.#
315E-UR125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
44.01 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
Allowable Load (daN)
70
Eccentricity E (mm)
39
Mounting Hole Diameter P(mm)
8.8
Attachment Height H (mm)
148
Wheel No.
439E-UR
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels (roller - bearing input)
Finishing (Metal Compatibletings)
All stainless steel
Wheel Diameter D (phi mm)
125
Weight (g)
621
Brake
Per
Model
315E Swivel
Turning Radius (mm)
103
Mounting Seat A x B (mm)
100x58