Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel

Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel 315E-UR50

Item.#
08014553
Mfr.#
315E-UR50
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
21
Mounting Hole Diameter P(mm)
6.5
Attachment Height H (mm)
65
Wheel No.
439G-UR
Mounting Dimensions XxY (mm)
56x28
Shape
SwivelS
Wheel Diameter D (phi mm)
50
Weight (g)
171
Brake
Per
Model
315ESwivel
Turning Radius (mm)
57
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
Allstainlesssteel
Wheel Width (mm)
21
Allowable Load (daN)
40
Material (Wheel)
Nylonwheelthermoplasticurethanewindingwheel