Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel

Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel 315E-UR65

Item.#
08014562
Mfr.#
315E-UR65
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
65
Weight (g)
205
Brake
Per
Model
315ESwivel
Turning Radius (mm)
62
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
Allstainlesssteel
Wheel Width (mm)
21
Allowable Load (daN)
40
Eccentricity E (mm)
24
Mounting Hole Diameter P(mm)
6.5
Attachment Height H (mm)
82
Wheel No.
439E-UR
Mounting Dimensions XxY (mm)
56x28
Shape
SwivelS
Material (Wheel)
Nylonwheelthermoplasticurethanewindingwheel