Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel

Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel 315E-UR75

Item.#
08014571
Mfr.#
315E-UR75
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
29.0
Mounting Hole Diameter P(mm)
6.5
Attachment Height H (mm)
92
Wheel No.
439E-UR
Mounting Dimensions XxY (mm)
56x28
Shape
Free wheel S
Wheel Diameter D (phi mm)
75
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Brake
Included
Model
315E caster
Turning Radius (mm)
68
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
All stainless steel
Wheel Width (mm)
21
Allowable Load (daN)
50