Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel
  • 415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel
  • 415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel

415EX Swivel Caster L Stopper, Iron Pate Wheel, Rubber Wheel 4151EX-PR65

Item.#
08014754
Mfr.#
4151EX-PR65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
30
Shaft Length L (mm)
50
Turning Radius (mm)
58
Wheel Width (mm)
20
Wheel Diameter D (phi mm)
65
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) chrome plated
Eccentricity E (mm)
24
Attachment Height H (mm)
85
Wheel No.
430E-PR
Brake
Per
Model
415EX Swivel
Material (Wheel)
Iron wheels, rubber wheels and winding resin bush input