Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel
  • Swivel Caster, Nylon-Wheel

Swivel Caster, Nylon-Wheel 320S-RBU100

5.00 (1)
Item.#
08015235
Mfr.#
320S-RBU100
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rust in the food factory, store, and office, etc. Platform truck and instrument used in the environment that hates corrosion.
Finishing (Metal Compatibletings)
Stainless
Attachment Height H (mm)
132
Mounting Seat A x B (mm)
90x90
Weight (g)
936
Model
320SSwivel
Shape
Swivel
Eccentricity E (mm)
35
Material (Wheel)
Nylonwheelrubberwindingwheels(rollerbearinginput)
Wheel No.
434S0S-RBU
Brake
None
Turning Radius (mm)
86
Wheel Width (mm)
32
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Mounting Dimentsion X x Y(X1 x Y2)(mm)
68x68(71x71)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transportation of salted warfare container
5
From Japan
On 2016-02-11 00:07:56
Because it is all stainless steel it will not rust. Also, because it comes with a bearing, even heavy objects of 300 kg can be carried smoothly. It is likely to be used for many years in the future.